Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences DURAN™ Steriplan Petri Dishes
GREENER_CHOICESDP

Catalog No. p-4912665
Click to view available options
Diameter (Metric):
100 mm
200 mm
Height (Metric):
10 mm
20 mm
30 mm

Hydrolytical class III (resistant against water)

  • Soda-lime glass made
  • Autoclavable
  • For cultivation of microorganism
TRUSTED_SUSTAINABILITY

Specifications

Material Soda Lime Glass
Height (Metric) 20 mm
Diameter (Metric) 100 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.