Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences DURAN™ Super Duty Beakers
Shop All DWK Life Sciences Products

Click to view available options
Capacity (Metric):
1000 mL
5000 mL
Description
- These beakers are ideal for use with titrators or rotary viscometers
- Application note: To avoid breakages due to thermal stress, uniform and slow heating of super duty products is recommended.
Specifications
Specifications
| Capacity (Metric) | 5000 mL |
| Material | Borosilicate Glass |
| Height (Metric) | 270 mm |
| Quantity | 1/Cs. |
| Type | Beaker |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction