Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences DURAN™ Test Tubes with Beaded Rim
SDP

Catalog No. 09841289 Shop All DWK Life Sciences Products
Change view
Click to view available options
Diameter (Metric):
18 mm
20 mm
Capacity (Metric):
32 mL
40 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Capacity (Metric)
09-841-289 18 mm 32 mL
09-841-290 20 mm 40 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 09-841-289 Supplier DWK Life Sciences Supplier No. 261302303
Add to Cart
Add to Cart

Thick walled

  • Mechanically and thermal shock resistant
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 32 mL
Quantity 100/Pk.
Diameter (Metric) 18 mm
Product Type Test Tube
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.