Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences DURAN™ YOUTILITY Laboratory Bottles GL45
SDP

Catalog No. p-4760833
Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
1000 mL

Help to make laboratory work easier, safer, more economical and fun

  • Specially shaped gripping zones on both sides of the bottle for easier and safer handling
  • Opening or closing of the bottle is faster, and fully compatible with DIN GL 45 closures and other accessories
  • Slimmer YOUTILITY bottle shape allows a more optimal use of limited space in autoclaves and laboratory refrigerators
  • Pre-defined labelling area is compatible with DURAN™ self-adhesive YOUTILITY bottle labels
  • Nominal volume is shown at the top of the easy-to-read graduation scale for fast determination of the volumes
  • Sequentially sized bottles are available in four volumes
  • Moulded from the DURAN™ borosilicate 3.3 pharmacopeia type 1 neutral glass
  • Retrace Code for full product traceability
  • Each bottle is supplied as a complete system, with a pouring ring (cyan polypropylene) and a GL 45 cap (cyan polypropylene)

TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 125 mL
Color Clear
Material Glass
Height (Metric) 124 mm
Diameter (Metric) 55 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.