Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ DuraSleeve™ Polypropylene Wire Marking Inserts for M6/M7 Printers
Shop All Brady Corporation Products
Click to view available options
Dimensions (LxW):
0.163 x 0.59 in.
0.163 x 1.18 in.
Description
- High resistance to alcohols and oils while adhering from temperature ranges of -40°C to 100°C (-40°F to 212°F)
- Meets the requirements of a halogen-free material
- Made with B-390 polypropylene material
Specifications
Specifications
Certifications/Compliance | DIN VDE 0472 Part 815, DIN VDE 0472 Part 817, RoHS Compliant |
Adhesive Type | Non-adhesive |
Color | White |
Finish | Matte |
Format | Die-cut |
Material | Polypropylene |
Product Type | Label |
Sterility | Non-sterile |
For Use With (Application) | Electrical Labeling, Wire and Cable Labeling |
For Use With (Equipment) | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) |
Show More |
Safety and Handling
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction