Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell Duratouch™ 34-725 Vinyl Gloves

Catalog No. 19048647L Shop All Ansell Products
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-048-647L X-Large
19-048-650G Small
19-048-650I Large
19-048-650H Medium
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 19-048-647L Supplier Ansell Supplier No. 525434
Add to Cart
Add to Cart
This item is not returnable. View return policy

Premium quality vinyl gloves offer protection for food service jobs.

  • Made from premium quality PVC
  • Compliant with food handling requirements
  • Ideal for food service jobs
  • Powder free
  • Smooth texture
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance FDA 21 CFR 177-2600, ISO 9001
Certifications/Compliance (Europe) EN 420:2003 + A1:2009
Applications Industrial
AQL 0.65
Color Clear
Disposable Single-use
Finger Thickness (English) 2.8 mil
Finger Thickness (Metric) 0.07 mm
Material Vinyl
Palm Thickness (English) 2.8 mil
Palm Thickness (Metric) 0.07 mm
Powdered Powder Free
Size X-Large
Thickness (English) 2.8 mil
Thickness (Metric) 0.07 mm
Length (English) 9.5 in.
Length (Metric) 24 cm
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.