Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Diversey™ Dusan™
Click to view available options
Quantity:
1 Drum
4/Cs.
Volume (Metric):
3.78 L
208 L
Description
- Acidic low foaming iodophor
Specifications
Specifications
Product Line | Dusan™ |
Sterility | Non-sterile |
Appearance | Brown |
Certifications/Compliance | EPA, Kosher |
For Use With (Application) | Sanitizing hard surfaces in the food service, healthcare and allied industries |
Quantity | 4/Cs. |
Volume (English) | 1 gal. |
Volume (Metric) | 3.78 L |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction