Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sartorius Dust Cover
GREENER_CHOICE

Catalog No. 14558839 Shop All Sartorius Products
Change view
Click to view available options
Height (Metric):
160 mm
240 mm
Height (English):
6.3 in.
9.4 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (Metric) Height (English)
14-558-839 240 mm 9.4 in.
14-558-840 160 mm 6.3 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 14-558-839 Supplier Sartorius Supplier No. 6960BC01
Add to Cart
Add to Cart

Dust Cover for Draft Shield.

  • Draft Shield Dust Cover for Laboratory Balances
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) Laboratory Balances
Height (English) 9.4 in.
Height (Metric) 240 mm
Type Dust Cover
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.