Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Contec™ Dust Mop Frame with Telescoping Handle
Shop All Contec Inc. Products
Click to view available options
Length (English):
42 to 69.5 in.
Description
- Aluminum Handle
- Designed to help make cleaning any area or surface more accessible, efficient, and easier
Specifications
Specifications
| Product Type | Mop Frame |
| Length (English) | 42 to 69.5 in. |
| Sterility | Non-sterile |
| Length (Metric) | 107 to 176.5 cm |
| Width (Metric) | 123 cm |
| Width (English) | 48 in. |
| Length (English) Handle | 42 to 69.5 in. |
| Material | Aluminum |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction