Learn More
Description
- System mounts to any suitable 2267.9kg (5000 lb.) rated anchorage point
- Spliced rope ends for a stronger joint
- Attachment rings on rope to prevent rollout and reduce rope wear
- Highly visible red rope
- 12 strand low stretch rope minimizes fall distance
- 12 strand rope will not hockle
Confined Space, Painting
Certifications
Applicable OSHA regulations, ANSI A10.32
Specifications
Specifications
| Product Type | Dyna-Line™ temporary horizontal lifeline |
| Certifications/Compliance | OSHA, ANSI A10.32 |
| Includes | Integral line tensioner, 12 strand rope, 5000 lb. rated anchorage point, 2 Polyester anchorage |
| Length (English) | 60 ft. |
| Length (Metric) | 18.3 m |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
