Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dynalon™ Acrylic Burets
SCI_ED

Catalog No. S32285
Click to view available options
Capacity (Metric):
50 mL

Durable and transparent.

Unaffected by dilute mineral acids and bases, except hydrofluoric acid and ammonium hydroxide.

  • Graduated in 0.1mL increments
  • PMP stopcock requires no lubricant and has interchangeable keys
  • Not recommended for use with alcohol and organic solvents
  • Technical data sheet is included
  • Capacity: 0.01 gal. (50mL)
  • Tolerance: ±0.1mL

Specifications

Capacity (Metric) 50 mL
Length (Metric) 750 mm
Material Acrylic
Graduations 0.1 mL
For Use With (Application) Education, Research or Industrial Laboratories
Length (English) 28.25 in.
Stopcock Material PMP, PTFE
Tolerance ±0.1 mL
Type Buret
Class Class B
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.