Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dynalon™ Sample Cups

Catalog No. 0254417 Shop All Dynalab Corporation Products
Change view
Click to view available options
Capacity (Metric):
2 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
02-544-17 2 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02-544-17 Supplier Dynalon™ Supplier No. 202094
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Specifications

Sterility Non-sterile
Quantity CS/1000
Capacity (Metric) 2 mL
Color Transparent
Product Type Sample Cup
Capacity (English) 0.06 oz.
Material Polystyrene
For Use With (Application) Use in Autoanalyzers
Height (English) 0.98 in.
For Use With (Equipment) Auto Analyzers
Height (Metric) 2.48 cm
Capacity 2 mL
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.