Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Dynamic Diagnostics Microscope Slide Box with Cork Liner
Click to view available options
Color:
Blue
Green
Red
Description
- Holds 100 slides
- 8.25 in. W x 7 in. D X 1.5 in. H
- Green
Specifications
Specifications
| Slide Capacity | 100 |
| Color | Red |
| Device Holds | 100 |
| For Use With (Equipment) | Microscope Slide |
| Height (English) | 1.5 in. |
| Height (Metric) | 3.81 cm |
| Includes | Cork liner |
| Width (English) | 8.25 in. |
| Width (Metric) | 20.9 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction