Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Dynamic Diagnostics Ultra Comfort Electric Phlebotomy Chair
Click to view available options
:
Electric-powered Phlebotomy Chair; Power controlled height: 48.3 - 86.4cm
Description
- Recline and height adjustments are electronically controlled by easy-to-use keypad
- Power controlled height between 19 and 34 in. (48.3 and 86.4cm) for easy access to patients
- Auto-position armrests
- Electromechanical actuator system
- Reclines to a nearly horizontal position
- Two-function hand control
- Seamless top helps prevent cross-contamination and allows for easy cleaning
- Maximum weight capacity: 375 lb. (170kg)
Order Info
Available in a variety of colors. (See color chart.)
Specifications
Specifications
Product Type | Powered Phlebotomy Chair |
For Use With (Application) | Electromechanical actuator for patient comfort and convenience |
Height (English) | 19 to 34 in. |
Height (Metric) | 48.26 to 86.36 cm |
Load Bearing Capacity (English) | 350 lb. |
Load Bearing Capacity (Metric) | 158.75 kg |
With Armrest | Yes |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction