Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Dynamic Diagnostics Laboratory Organizer Boxes
Click to view available options
Color:
Blue
Gray
Red
Depth (Metric):
8.89 cm
10.1 cm
12.7 cm
15.2 cm
20.3 cm
Size:
Small
Medium
Large
Description
- Available in a choice of three colors: gray, red, or blue
- Choice of sizes - Length and width remain the same by size, depth varies depending on model (check ordering table)
- Small:
- (L x W): 27.6 x 20.9 (10.87 x 8.25 in.)
- (D) 8.89cm (3.5 in.) or 12.7cm (5 in.)
- Medium:
- L x W: 41.9 x 27.6cm (16.5 x 10.87 in.)
- D: 10.1cm (3.97 in.) or 15.2cm (5.98 in.)
- Large:
- L x W: 56.8 x 44.13cm (22.37 x 17.37 in.)
- D: 10.1cm (3.97 in.) or 15.2cm (5.98 in.) or 20.3cm (7.99 in.)
- Small:
- Dividers sold separately
Specifications
Specifications
Product Type | Divider Box |
Depth (English) | 6 in. |
Length (English) | 16.5 in. |
Depth (Metric) | 15.2 cm |
Width (English) | 10.87 in. |
Width (Metric) | 27.6 cm |
Length (Metric) | 41.9 cm |
Dimensions (L x W) | 16.5 x 10.87 in. (41.9 x 27.6 cm) |
Color | Red |
For Use With (Application) | Ideal for general purpose storage bins and organizers |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction