Learn More
Dynamic Diagnostics Tilt-Front Bins
Description
- White plastic shell with clear bins
- Bins can be stacked; mounting rails can be used to hold several bins together (sold separately)
- Predrilled holes for wall mounting
Specifications
Specifications
| Type | Tilt Bin Drawer |
| Shape | Rectangular |
| Style | 1 Bin |
| Dimensions (L x W x H) | 30 x 29.8 x 35.24 cm |
| Length (English) | 11.8125 in. |
| Width (English) | 11.75 in. |
| Height (English) | 13.875 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.