Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dynarex™ Sponge Gauze

Catalog No. p-3202099 Shop All Dynarex Corporation Products
Encompass
Click to view available options
Dimensions (L x W):
2 x 2 in.
3 x 3 in.
4 x 4 in.
Thickness:
12-Ply
16-Ply
8-Ply
Quantity:
200 Pk.
2000 Cs.
4000 Cs.
5000 Cs.
This item is not returnable. View return policy

Catalog No. 19-065841

Supplier: Dynarex™ 3243

Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Specifications

Material Cotton
Product Type Surgical Gauze Sponge
Sterility Non-sterile
Length (English) 4 in.
Length (Metric) 101.6 mm
Width (Metric) 101.6 mm
Width (English) 4 in.
Quantity 200 Pk.
Dimensions (L x W) 4 x 4 in.
For Use With (Application) Ideal for a wide range of dressing, cleaning and prepping procedures
Includes Folded-in cut edges
Thickness 12-Ply
Absorbancy Ultra
Show More Show Less
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.