Learn More
PIP™ G-Tek™ 3GX™ Dyneema™ Diamond Blended Gloves, Nitrile Coated Palm and Knuckles
Shop All Protective Industrial Products Inc. ProductsDescription
- Seamless construction offers increased comfort and breathability
- Dyneema™ diamond blended shell is lightweight and provides dexterity, tactile sensitivity and cut resistance
- Foam nitrile palm and fingertips are compatible with light oils and will provide a secure grip and abrasion resistance
- Knit wrist helps prevent dirt and debris from entering the glove
- Color coded cuff hems for easy size identification
- Washable, resistant to chemicals, water and ultraviolet light
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 3 |
| Certifications/Compliance | ASTM F2992-15 ANSI Cut Level A3 (Adopted by ANSI/ISEA 02/16)/ASTM F1790-05 ANSI Cut Level 3 |
| Coating Material | Nitrile |
| Color | Salt and Pepper |
| Cut Resistance Rating | ANSI A3 |
| Material | Dyneema Diamond, Nitrile |
| Product Type | Cut-resistant Gloves |
| Size | Small |
| EN388 Standard | EN 388:4443 |
| For Use With (Application) | Electronics, glass cutting, sheet metal handling, parts assembly, construction, general duty |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.