Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3M™ E-A-R™ One Touch™ Ear Plugs Dispenser Refill
Convenient refill container for One Touch™ dispenser 391-0000. Uncorded foam ear plugs offer a soft, low-pressure solution for comfortable wear.
$359.17 - $494.50
Specifications
ANSI S3.1974 | Yes |
---|---|
CSA Z94.2 | Class AL |
For Use With (Application) | Automotive, Construction, Food and Beverage Manufacturing, General Manufacturing, Marine, Sub Applications, Military Maintenance, Repair and Operation (MRO), Mining, Oil & Gas, Pharmaceutical, Transportation |
High Visibility | Yes |
Packaging Type | Dispenser refill |
Catalog Number | Mfr. No. | Model | Product Type | Noise Reduction Rating (NRR) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Model | Product Type | Noise Reduction Rating (NRR) | Price | Quantity & Availability | |||
19-122-408
|
3M™
7000128165 |
391-1100 | Model 1100 foam ear plugs | 29 dB |
Case of 2000 for $359.17
|
|
|||
19-122-407
|
3M™
7000042881 |
391-1254 | SuperFit™ ear plugs | 33 dB |
Case of 2000 for $435.90
|
|
|||
19-145-468
|
3M™
7000052750 |
391-1010 | Yellow Neon Blasts™ ear plugs | 33 dB |
Case of 2000 for $494.50
|
|
|||
Description
- One gentle turn dispenses uncorded foam ear plugs one at a time
- Regular size fits most ear canals
- Shaped, self-adjusting foam provides a comfortable, low-pressure seal
- Soft foam ear plugs are easy to roll down and insert
Compliance
3M™ ear plugs must be used in accordance with OSHA regulations, and the user instructions, warnings, and limitations accompanying each product.
Specifications
Yes | |
Automotive, Construction, Food and Beverage Manufacturing, General Manufacturing, Marine, Sub Applications, Military Maintenance, Repair and Operation (MRO), Mining, Oil & Gas, Pharmaceutical, Transportation | |
Dispenser refill | |
Foam | |
Bullet |
Class AL | |
Yes | |
500 Pairs/Dispenser | |
Uncorded | |
No |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title