Learn More
3M™ E-A-R™ Pistonz™ Ear Plugs
Pistonz™ ear plug tips look like metal, but are constructed with a specially formulated foam to feel ultra-soft. The stem is stiff enough to insert and is designed to flex sideways if impacted during wear.
$173.61
Specifications
ANSI S3.1974 | Yes |
---|---|
CSA Z94.2 | Class AL |
Size | Universal |
For Use With (Application) | Assembly, Blasting, Cleaning, Demolition, Electrical, Facility Maintenance, Grinding, Machine Operations, Painting, Sanding, Welding |
High Visibility | No |
Catalog Number | Mfr. No. | Model | Corded | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Model | Corded | Price | Quantity & Availability | ||||
19-177-951
|
3M™
7000127673 |
P1401 | Corded |
Pack of 100 for $173.61
Case of 4 PK for $694.45
|
|
||||
19-177-950
|
3M™
7000127672 |
P1400 | Uncorded | N/A | N/A | N/A | |||
Description
- No roll-down, easy-insertion design keeps tip clean
- Push-to-fit stem flexes sideways if impacted during wear
- Officially licensed hearing protection of NASCAR combines style with function
- Cylindrical shape fits most ears comfortably
Compliance
3M™ ear plugs must be used in accordance with OSHA regulations, and the user instructions, warnings, and limitations accompanying each product.
Specifications
Yes | |
Universal | |
No | |
400 Pairs/Cs | |
Gray | |
Cylinder | |
No |
Class AL | |
Assembly, Blasting, Cleaning, Demolition, Electrical, Facility Maintenance, Grinding, Machine Operations, Painting, Sanding, Welding | |
Poly bag | |
Foam, thermoplastic | |
29 dB | |
Reusable |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.