Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3M™ E-A-R™ Rapid Release Dispensing Box
Shop All 3M Products
Click to view available options
Model:
390-1201
390-1250
390-1262
Product Type:
Rapid Release Classic™
Rapid Release FX™
Rapid Release Yellow Neons™
Noise Reduction Rating (NRR):
29 dB
33 dB
Description
- Offers convenient ear plug access for workers on the move
- Ear plugs are unwrapped for use in bulk ear plug dispensers
- Eliminates the waste and mess of ear plug wrappers
- Packaged 500 Pairs/Box
Compliance
3M™ products must be used in accordance with OSHA regulations, and the user instructions, warnings, and limitations accompanying each product.
Specifications
Specifications
| ANSI S3.1974 | Yes |
| CSA Z94.2 | Class AL |
| Size | Regular |
| For Use With (Application) | Assembly, Blasting, Cleaning, Demolition, Electrical, Facility Maintenance, Grinding, Machine Operations, Painting, Sanding, Welding |
| High Visibility | Yes |
| Holds | Ear plugs |
| Model | 390-1262 |
| Packaging Type | Dispensing box |
| Pairs per Package | 500 Pair/Pk. |
| Plug Material | Foam |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction