Learn More
3M™ E-A-Rsoft™ SuperFit™ Ear Plugs
E-A-Rsoft™ SuperFit™ ear plugs are made of an advanced foam formulation that provides a smooth texture for in-ear comfort and softness. The exclusive orange ring design provides a visual to help confirm proper insertion.
$108.21
Specifications
ANSI S3.1974 | Yes |
---|---|
CSA Z94.2 | Class AL |
Size | Regular |
High Visibility | Yes |
Packaging Type | Poly bag |
Catalog Number | Mfr. No. | Model | Corded | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Model | Corded | Price | Quantity & Availability | ||||
19-051-437
|
3M™
7000002307 |
311-1254 | Corded |
Pack of 200 for $108.21
Case of 10 PK for $1,082.10
|
|
||||
Description
- Soft, pliable foam offers comfort over an extended time
- Orange fitting ring provides a guideline for proper fitting
- Test compatible with 3M™ E-A-Rfit™ Validation System.
Compliance
3M™ ear plugs must be used in accordance with OSHA regulations, and the user instructions, warnings, and limitations accompanying each product.
Specifications
Yes | |
Regular | |
Poly bag | |
Foam | |
33 dB | |
Single-use |
Class AL | |
Yes | |
2000 Pairs/Cs | |
Yellow, orange | |
Bullet | |
No |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.