Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3M™ E-A-R™ One Touch™ Ear Plugs Dispenser Refill
Shop All 3M Products
Click to view available options
Model:
391-1010
391-1100
391-1254
Product Type:
Model 1100 foam ear plugs
SuperFit™ ear plugs
Yellow Neon Blasts™ ear plugs
Noise Reduction Rating (NRR):
29 dB
33 dB
Description
- One gentle turn dispenses uncorded foam ear plugs one at a time
- Regular size fits most ear canals
- Shaped, self-adjusting foam provides a comfortable, low-pressure seal
- Soft foam ear plugs are easy to roll down and insert
Compliance
3M™ ear plugs must be used in accordance with OSHA regulations, and the user instructions, warnings, and limitations accompanying each product.
Specifications
Specifications
| ANSI S3.1974 | Yes |
| CSA Z94.2 | Class AL |
| Size | Universal |
| For Use With (Application) | Automotive, Construction, Food and Beverage Manufacturing, General Manufacturing, Marine, Sub Applications, Military Maintenance, Repair and Operation (MRO), Mining, Oil & Gas, Pharmaceutical, Transportation |
| High Visibility | Yes |
| Model | 391-1254 |
| Packaging Type | Dispenser refill |
| Pairs per Package | 500 Pairs/Dispenser |
| Plug Material | Foam |
| Plug Color | Yellow, red |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction