Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Education Wood Stool - High Bench Height with Black Foot Ring and Casters
SCI_ED

Catalog No. s68906e Shop All Fisherbrand Products
Click to view available options
:
Education Wood Stool; Color: Natural
This item is not returnable. View return policy
This item is not returnable. View return policy

Education Wood Stool is height adjustable for 42 in. work surfaces and features 360-degree control mechanism and black adjustable foot ring. 7-ply furniture grade hardwood with natural finish offers a classic look and feel.

  • Adjustable from 22.25 to 32 inches from the top of the seat to the floor
  • Features 360-degree, all-around control
  • 18-Inch black nylon adjustable foot ring with knob lock
  • Black, nylon-reinforced fiberglass base
  • 7-ply furniture grade hardwood with natural finish

Specifications

Product Type Stool
Weight (English) 28 lb.
Adjustable (Height) 22.25 to 32 in.
With Lumbar Support No
Adjustable Yes
With Casters No
Footrest Yes
Warranty 15 year parts, lifetime on pneumatic lift
With Armrest No
With Tilt No
Load Bearing Capacity (English) 300 lb.
With Backrest No
Color Natural
Finish Black
Seating Height High Bench Height
Weight (Metric) 12.7 kg
Diameter (Metric) 68.58 cm
Load Bearing Capacity (Metric) 136 kg
Diameter (English) 27 in.
Frame Material Nylon-reinforced fiberglass
Lift Type Pneumatic
Material Wood
Seating Type High Bench Height
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.