Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eagle™ Bumper Post Sleeves

Click to view available options
Height (English):
56 in.
57 in.
Weight (English):
4 lb.
6 lb.
8 lb.
Description
- High-visibility yellow HPDE construction with UV inhibitors resists fading, rusting, and cracking
- Eliminate annual maintenance and help protect vehicles and post from impact damage
- 56 in. (142cm) sleeves can be trimmed for an exact fit
- Available in three sizes to fit 4, 6, or 8 in. diameter posts (10.2, 15.2, 20.3cm)
Order Info
Available in additional colors. Contact your Fisher Scientific Customer Service Representative for details.
Specifications
Specifications
Color | Yellow |
Weight (Metric) | 2.7 kg |
Weight (English) | 6 lb. |
Includes | UV inhibitor |
Height (Metric) | 142.24 cm |
Material | HDPE |
Diameter (English) Outer | 6 in. |
Diameter (Metric) Outer | 15.24 cm |
For Use With (Application) | Eliminate annual maintenance and help protect vehicles and post from impact damage |
Height (English) | 56 in. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction