Learn More
Description
- Poly tube with galvanized steel can base
- Container top removes easily to empty
- Available in yellow for in-plant use and beige for office or commercial areas
Specifications
Specifications
| Capacity (Metric) | 7.6 L |
| Certifications/Compliance | FM |
| Diameter (Metric) Outer | 27.9 cm |
| Diameter (English) Outer | 11 in. |
| Capacity (English) | 2 gal. |
| Color | Beige |
| Finish | Powder Coated |
| Height (Metric) | 88.9 cm |
| Length (Metric) | 27.9 cm |
| Quantity | 1 Ea. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.