Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eagle™ Column Protectors

Click to view available options
Color:
Lime Green
Orange
Yellow
Diameter (English) Inner:
4 in.
6 in.
8 in.
10 in.
12 in.
For Use With (Equipment):
10 in. round or square column
12 in. round or square column
4 to 6 in. round or square column
6 in. round or square column
8 in. round or square column
Description
Includes
Reflective straps
Blow-molded protectors made of 100% high density polyethylene.
- Fit 6, 8, 10 or 12 in. round or square supports
- Available in high visibility yellow, orange or lime green
- No tools required for assembly
Specifications
Specifications
Dimensions (L x W x H) | 24 x 24 x 42 in. |
Color | Yellow |
Width (English) | 24 in. |
Width (Metric) | 60.96 cm |
Weight (Metric) | 18.1 kg |
Height (English) | 42 in. |
Length (Metric) | 60.96 cm |
Length (English) | 24 in. |
Weight (English) | 40 lb. |
Includes | 2 black nylon straps |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction