Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eagle™ Drum Covers
Shop All Eagle Manufacturing Products

Click to view available options
For Use With (Equipment):
Closed and Open-head Drums
Open-head Drums
Description
Made of high-density polyethylene that resists most chemicals, acids and corrosives. Covers have snap-on design for positive closure. Snap on or off without cracking or splitting. Dome shape protects drum from water or other contaminants. Available for closed head and open head drums.
Order Info
Fit 55 gal. (208L) metal drums.
Specifications
Specifications
Product Type | Drum Cover |
Description | Snap-on |
Color | Yellow |
For Use With (Application) | Protects Drum from Water or other Contaminants |
For Use With (Equipment) | Closed and Open-head Drums |
Material | HDPE |
Shape | Dome |
Height (English) | 5 in. |
Height (Metric) | 12.7 cm |
Weight (English) | 2.5 lb. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction