Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eagle™ Drum Trays
GREENER_CHOICE

Catalog No. p-33686 Shop All Eagle Manufacturing Products
Click to view available options
Height (English):
5 in.
6 in.
7 in.
Color:
Black
Yellow
Weight (English):
20 lb.
24 lb.
32 lb.
Type:
Drum Tray
Drum Tray Dolly with Casters
Drum Tray with Grating

Catalog No. 19-002-860

Supplier: Eagle™ 1618

Only null left
Add to Cart
Add to Cart

Inexpensive and practical way to prevent spills

Ideal for placing under drums during dispensing or filling.

  • Reservoir has raised supports to keep container away from spills
  • Use optional drum tray dolly to easily move drum trays
  • Spill capacity: 10 gal. (37.8L)

Order Info

18-999-4467 fits 55 gal. (208L) drums; 18-999-4468 has grating for 5 gal. containers or batteries.

Specifications

Type Drum Tray Dolly with Casters
Load Bearing Capacity (English) 10 gal.
Material HDPE
Color Black
Diameter (English) 31 in.
Diameter (Metric) 78.74 cm
For Use With (Application) For placing under drums during dispensing or filling
For Use With (Equipment) Drum trays; 208 L drums
Height (English) 7 in.
Height (Metric) 17.78 cm
Includes Four 3-inch Casters
Weight (English) 32 lb.
Weight (Metric) 14.51 kg
Width (English) 31 in.
Width (Metric) 78.74 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.