Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eagle™ Galvanized-Steel Type I Safety Cans
GREENER_CHOICE

Catalog No. 19811062 Shop All Eagle Manufacturing Products
Click to view available options
Capacity (English):
2 gal.
2.5 gal.
5 gal.
Color:
Red
Yellow
Height (Metric):
241 mm
342 mm
254 cm
Diameter (English) Inner:
11.25 in.
12.5 in.

For safe storage and handling of gasoline and other flammable liquids

Seamless, 24-gauge galvanized steel body for durability and corrosion resistance.

  • Spring-closing lid with a neoprene gasket safely relieves internal pressure at 5psig
  • Brass flame arrestor in spout allows for safe filling and dispensing of flammable liquids and provides flashback protection
  • Metal spout pours accurately, prevents static sparks
  • Finished in bright red, yellow (for diesel), or blue (for kerosene; contact your Fisher Safety Customer Service Representative to order) enamel paint
  • Yellow silk-screened label in English, Spanish, and French
  • Lead free

Certifications

FM, UL, and ULC approved.

Compliance

Meet OSHA and NFPA Code 30 requirements.

Specifications

Certifications/Compliance FM, UL, ULC, OSHA 29 CFR 1910.106, NFPA 30
Product Type Type I Safety Can
Capacity (English) 5 gal.
Capacity (Metric) 18.9 L
Color Yellow
Material Galvanized Steel
Finish Powder Coat
Includes Funnel, Brass pour spout and flame arrestor
Height (English) 13.5 in.
Height (Metric) 342 mm
Diameter (English) Inner 12.5 in.
Diameter (Metric) Inner 317 mm
Weight (English) 7 lb.
Weight (Metric) 3.1 Kg
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.