Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eagle™ Pesticide Safety Cabinets
Shop All Eagle Manufacturing Products

Click to view available options
Load Bearing Capacity:
12 gal.
30 gal.
45 gal.
55 gal.
110 gal.
Dimensions (D x W x H) Interior:
15 x 20 x 32 in.
15 x 40 x 62 in.
28.25 x 28.25 x 62 in.
31.25 x 58 x 65 in.
40 x 15 x 41 in.
Door Style:
Manual-close
Self-close
No. of Doors:
1
2
Description
- Steel constuction with lead-free high-gloss polyester-hybrid baked on finish
- Shelves adjust on 4.75 in. centers and support up to 350 lb.
- Internal and external welded steel double-wall panel construction with 1.5 in. air space
- Features leveling legs, 2 in. raised leakproof sill, 2 in. vent with fire baffle and cap, and ground connection
- Three-point key lock doors in manual and self-closing styles
- Large FLAMMABLE - KEEP FIRE AWAY and PESTICIDES label
Twelve-gallon cabinets have one door, all other sizes have two doors.
Compliance
Meet NFPA code 30 and OSHA requirments. Cabinets with self-closing doors meet Uniform Fire Code and NFPA Code One requirements. Thirty-gallon and larger cabinets are FM approved.
Specifications
Specifications
Dimensions (D x W x H) Interior | 40 x 15 x 41 in. |
Product Type | Pesticide Cabinet |
Load Bearing Capacity | 30 gal. |
Door Style | Self-close |
Weight (Metric) | 117.48 kg |
Width (Metric) Exterior | 109 cm |
Height (Metric) Exterior | 112 cm |
Depth (Metric) Interior | 37.46 cm |
Height (Metric) Interior | 104.14 cm |
Depth (Metric) Exterior | 46 cm |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction