Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eagle™ Polyethylene Oily Waste Cans
Click to view available options
Capacity (English):
6 gal.
10 gal.
14 gal.
Color:
Red
Yellow
Height (English):
16 in.
18 in.
21 in.
Width (English):
16.5 in.
22 in.
Description
Durable, fire-safe cans won't rust or dent and resist most chemical compounds.
- Cans feature foot treadle that opens cover; self-closing lid
- Choice of red or high-visibility yellow
Certifications
FM approved.
Compliance
Meet OSHA 29CFR1910.108 and 20CFR1910.106 requirements.
Specifications
Specifications
Capacity (Metric) | 38 L |
Certifications/Compliance | FM, OSHA 29 CFR 1910.108, 20 CFR 1910.106 |
Depth (English) | 18 in. |
Closure Type | Self Closing |
Depth (Metric) | 45.7 cm |
Capacity (English) | 10 gal. |
Color | Red |
Height (Metric) | 46 cm |
Quantity | 1 Ea. |
Weight (English) | 14 lb. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction