Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eagle™ Poly Oily Waste Can
SCI_ED

Catalog No. s95492 Shop All Eagle Manufacturing Products
Click to view available options
Length (English):
13.5 in.
This item is not returnable. View return policy
This item is not returnable. View return policy

Eagle Poly Oily Waste Can offers fire safe, temporary storage of solvent, waste rags, shavings and other materials subject to spontaneous combustion.

Durable, fire-safe cans won't rust or dent and resist most chemical compounds.

  • Cans feature foot treadle that opens cover
  • Self-closing lid
  • Red color

Specifications

Capacity (Metric) 23 L
Certifications/Compliance FM, OSHA 29 CFR 1910.108, 20 CFR 1910.106
Closure Type Self Closing
Capacity (English) 6 gal.
Color Red
Dimensions (L x W x H) 13.5 x 16.5 x 16 in.
Height (Metric) 41 cm
Length (Metric) 34.29 cm
Quantity 1 Ea.
Width (Metric) 41.6 cm
Includes Foot lever
For Use With (Application) For temporary storage of solvent, waste rags, and other materials subject to spontaneous combustion
Width (English) 16.5 in.
Length (English) 13.5 in.
Height (English) 16 in.
Material HDPE
Product Type Oily Waste Can
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.