Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eagle™ Undercounter Acid Storage Cabinet
GREENER_CHOICE

Catalog No. p-26850
Click to view available options
Certifications/Compliance:
FM, NFPA, OSHA
NFPA, OSHA, UFC
Weight (English):
205 lb.
215 lb.
Weight (Metric):
92.9 kg
97.5 kg

Maximize work space while safely storing acids and corrosives with an Eagle Undercounter Acid Storage Cabinet.

Compact unit designed to fit under counters, fume hoods, or windows to maximize work space.

  • Blue, baked-on epoxy powder coat is acid- and corrosive-resistant
  • High-density polyethylene trays are used for the single, adjustable shelf and for the bottom of the cabinet
  • Recessed kickplate
  • Three-point keyed lock

Compliance

Meet OSHA and NFPA Code 30 specifications. Self-closing model meets UFC 79.

Specifications

Load Bearing Capacity 22 gal.
Product Type Undercounter storage cabinet
Depth (Metric) Exterior 55.8 cm
Depth (Metric) Interior 48.26 cm
Weight (Metric) 97.5 kg
No. of Doors 2
Height (Metric) Exterior 88.9 cm
Height (Metric) Interior 81.28 cm
Width (Metric) Exterior 88.9 cm
No. of Shelves 1
Height (English) Interior 32 in.
Includes HDPE shelves and bottom trays with small spills
Depth (English) Interior 19 in.
Weight (English) 215 lb.
Door Style Manual-close
Color Blue
Height (English) Exterior 35 in.
Surface Coating Epoxy
Width (English) Interior 32 in.
For Use With (Application) Flammables
Depth (English) Exterior 22 in.
Material Steel
Certifications/Compliance NFPA, OSHA, UFC
Width (English) Exterior 35 in.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.