Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ EASY-Column™ Capillary Columns

Catalog No. p-4522592
missing translation for 'changeView'
Click to view available options
Length (Metric):
100 mm
Diameter (Metric):
0.075 mm
Particle Size:
3 μm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Particle Size
03-052-618 100 mm 0.075 mm 3 μm
03-052-616 100 mm 0.075 mm 3 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 missing translation for 'options'
Catalog No. 03-052-618 Supplier Thermo Scientific™ missing translation for 'supplierNo' SC200

Optimize nanoscale LC and LC/MS with Thermo Scientific™ EASY-Column™ Capillary Columns.

Optimize nanoscale LC and LC/MS with Thermo ScientificTM EASY-ColumnTM Capillary Columns. Rigorously inspected and pressure-tested to meet stringent specifications, each column delivers excellent chromatographic performance on any nanoscale LC system. Easy-to-use, zero dead volume EASY-Column connector kits are available for one- and two-column configurations and ensure simple, reproducible setup for on-line LC/MS. At flow rates of nL/min versus mL/min, the EASY-Column offers higher sensitivity with greater signal-to-noise ratio compared to traditional electrospray.

  • Biocompatible, metal-free fused silica capillaries.
  • Each column-end is precisely cut and polished to ensure a perfect, zero dead-volume connection to emitter or transfer line.
  • Compatible with any nanoscale HPLC system
  • Optimized for online LC-MS Quality control on every column Simple, flexible design
  • Zero dead volume unions and nanoliter dead volume tees ensure minimum system dispersion
TRUSTED_SUSTAINABILITY

Specifications

Column Format Analytical Column
Diameter (Metric) 0.075 mm
For Use With LC/MS
Length (Metric) 100 mm
Max. Pressure 7250 psi (500 bar)
Particle Size 3 μm
pH 2 to 8
Pore Size 120 Å
Surface Area 300 m²/g
Temperature 60°C
USP Type L1
Stationary Phase Polar Endcapped C18
Packing Material Spherical, Fully Porous, Ultrapure Silica
Carbon Load 15%
Column Type Reversed Phase
Endcapped Yes
Phase Reversed Phase
Type Analytical Column
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.