Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

H-B Instrument™ Easy-Read™ General Purpose Liquid-In-Glass Thermometers: Total Immersion

Catalog No. 13202545 Shop All H-B Instrument Company Products
Change view
Click to view available options
Temperature Range (Metric):
-10°C to +110°C
-10°C to +150°C
-10°C to +225°C
-20°C to +150°C
-35°C to +50°C
Temperature Range (English):
-30°F to +120°F
0°F to 300°F
20°F to 230°F
20°F to 300°F
20°F to 440°F
Subdivision:
0.5°C
1°C
1°F
2°F
Length (Metric) Overall:
200 mm
300 mm
350 mm
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric) Temperature Range (English) Subdivision Length (Metric) Overall
13-202-545 20°F to 230°F 2°F 200 mm
13-202-549 -30°F to +120°F 1°F 300 mm
13-202-543 -10°C to +110°C 1°C 200 mm
13-202-548 -20°C to +150°C 1°C 300 mm
13-202-551 0°F to 300°F 2°F 300 mm
13-202-552 -10°C to +225°C 1°C 350 mm
13-202-544 -10°C to +150°C 1°C 200 mm
13-202-546 20°F to 300°F 2°F 200 mm
13-202-553 20°F to 440°F 2°F 350 mm
13-201-479 -35°C to +50°C 0.5°C 300 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is not returnable. View return policy
Catalog No. 13-202-545 Supplier H-B Instrument™ Supplier No. B603030200RMD
This item is not returnable. View return policy

Easy-to-read total immersion thermometers

  • Lead-free, yellow back glass and black liquid provides easy readability and fewer reading errors
  • Contains non-toxic, biodegradable, Enviro-Safe™ liquid
  • EnviroKleen™ certified

Applications:

Ideal for use in chemical/petrochemical laboratories, universities, scientific institutions, food and beverage processing, pharmaceutical and medical industries, dairies, breweries and distilleries.

Order Info

Should you require an individual Thermometer Calibration Report, factory calibrated thermometers or custom calibration services are available.

Certifications

Manufactured and tested by our USA quality team, these thermometers are traceable to NIST™ and include a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy and Traceability.

Specifications

Certifications/Compliance Traceable to NIST. Includes a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy and Traceability.
For Use With (Application) Ideal for use in chemical/petrochemical laboratories, universities, scientific institutions, food and beverage processing, pharmaceutical and medical industries, dairies, breweries and distilleries.
Immersion Type Total Immersion
Length (English) Overall 7.9 in.
Length (Metric) Overall 200 mm
Material Glass
Thermometer Fill Enviro-Safe™ Liquid
Max. Temperature (English) 230°F
Min. Temperature (English) 20°F
Temperature Range (English) 20°F to 230°F
Temperature Range (Metric)
Accuracy ±1°F
Subdivision 2°F
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.