Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Easy Reader™ Conical Polypropylene Centrifuge Tubes PROMO

Catalog No. 055394S24 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
15 mL
50 mL
Closure Type:
Flat Cap
Plug
Max. RCF:
12,000 x g
15,000 x g
Length (Metric):
115 mm
119 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Type Max. RCF Length (Metric)
05-539-4S24 15 mL Plug 12,000 x g 119 mm
05-539-6S24 50 mL Plug 15,000 x g 115 mm
05-539-8S24 50 mL Flat Cap 15,000 x g 115 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 05-539-4S24

Conical Polypropylene Centrifuge Tubes with imprinted graduations to ensure accurate readings. Provide high chemical resistance and come in a variety of sizes.

  • Nonpyrogenic
  • Conical bottoms
  • Large labeling area
  • Sterile and non-sterile styles
  • With black graduations and white marking area
  • 15 mL tubes are graduated in 0.5 mL increments from 2 to 14.5 mL
  • 50 mL tubes are graduated in 5 mL increments from 5 to 50 mL
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance 95 kPa
Diameter (English) Outside 0.7 in.
Color Clear
Capacity (Metric) 15 mL
Material Polypropylene
No. per Case 10 Pk./Cs.
No. per Pack 50 Tubes/Pk.
Packaging Sleeve
Sterility Sterile
Shape Cylindrical
Length (Metric) 119 mm
Capacity (English) 0.5 oz.
Bottom Shape Conical
Closure Type Plug
Writing Area Yes
Diameter (Metric) 17 mm
Graduations 0.5 mL
Product Type Centrifuge Tube
Max. RCF 12,000 x g
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.