Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Easy Reader™ Polypropylene Centrifuge Tubes
SCI_ED

Catalog No. S35850 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
15 mL
50 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S35850 50 mL
S35849 15 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. S35850
This item is not returnable. View return policy

Imprinted clear black graduations ensure accurate readings. Fisherbrand™ Easy Reader™ Polypropylene Centrifuge Tubes provide exceptional chemical resistance in a variety of sizes.

  • Nonpyrogenic
  • Conical bottoms
  • Large labeling area
  • Choice of plug-seal or flat-top closures
  • Sterile and nonsterile styles
  • With black graduations and white marking area
  • 15mL Tubes are graduated in 0.5mL subdivisions from 2 to 14.5mL
  • 50mL Tubes are graduated in 5mL increments from 5 to 50mL

TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 50 mL
Bottom Shape Conical
Graduations 5 to 50 mL in 5 mL increments
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.