Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3M™ Easy Scrub Microfiber Flat Mop Pad
Shop All 3M Products
Click to view available options
Color:
Blue
Red
White
Quantity:
10/Cs.
100/Cs.
40/Cs.
Description
- High quality microfiber cleans and removes debris with ease, using soft, firm polypropylene scrub stripes intertwined with highly absorbent microfibers.
- Limited shrinkage - retains 96% of its shape over time
- Washable up to 300 laundry cycles in bleached industrial/commercial (200°F), or up to 500 laundry cycles in bleached household (120°F); chlorine bleach safe
- Connects securely to hook and loop mop frames
- Available in four colored bordered versions (red, green, blue and white); color coding helps reduce potential cross-contamination
Specifications
Specifications
| Product Type | Pad |
| Color | Red |
| Length (English) | 18 in. |
| Width (English) | 5 in. |
| Quantity | 40/Cs. |
| For Use With (Application) | Mopping |
| Material | Microfiber |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction