Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
                
Learn More
Learn More
3M™ Easy Trap™ Sweep & Dust Sheets
Shop All 3M Products
                    Click to view available options
                
                
                    
                            
                                Dimensions:
                            
                        
                        
                            
                                152 x 127 mm (6 x 5 in.)
                            
                        
                            
                                152 x 203 mm (6 x 8 in.)
                            
                        
                    Description
- Choose disposable dust sheets designed flexible enough for high dusting, floor dusting and hand dusting
 - Pick-up 800% more dirt, dust and sand than fringed cotton dust mops & the professional version of a common dust cloth brand
 - Use both sides to capture hard-to-trap hair, glitter, fur and dust with its very light adhesive
 - Be proud of your choices - sheets are made with at least 60% recycled content
 - No other tacky disposable dusting sheet beats its pick-up power as tested under normal use conditions
 
            Specifications
Specifications
| Dimensions | 152 x 127 mm (6 x 5 in.) | 
| Product Type | Sweep and Dust Sheet | 
| Color | White | 
| Length (English) | 6 in. | 
| Width (English) | 5 in. | 
| For Use With (Application) | High Dusting, Floor Dusting and Hand Dusting | 
                    Product Content Correction
                
                Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
			
            Spot an opportunity for improvement?Share a Content Correction