Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
VAI Easy2Gown™ Mitcool 1700 Classic Cleanroom Coveralls
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
6X-Large
Description
- Bonded polypropylene with laminate
- Sewn thumb loops to eliminate shifting
- Piped seams with reinforced stitches
- Excellent chemical resistance
- Disposable
Specifications
Specifications
Product Type | Cleanroom Coveralls |
Size | 4X-Large |
Material | Polypropylene |
Color | White |
Disposable | Single-use |
Ankle Style | Elastic |
Cuff Style | Thumb Loop |
Hood Type | Unhooded |
Seam Type | Piped, Stitched |
Sterility | Sterile |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction