Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Contec™ EasyReach™ Cleaning System: Cleaning Tool
BIOPHARMA

Catalog No. 19830352
Click to view available options
Material:
Polypropylene
Stainless Steel
Product Type:
1 Piece Lay Flat Frame
Cleaning Tool
Lay Flat Frame
Lay Flat Mop Frame
Length (English):
7.5 in.
16.5 in.

Passes easily through transfer hatches, requires no assembly and is maintenance-free. EasyReach™ Cleaning System is ideal for isolators, cabinets, laminar air-flow hoods, glove boxes and other mini environments.

EasyReach™ Cleaning System consists of a lightweight stainless steel 1 piece cleaning tool and interchangeable disposable and absorbant cleaning pads that provide effective cleaning and disinfection in hard to reach areas.
  • Rectangular shape makes overlapping straight-line action easy to achieve
  • Low profile 360° pivoting head allows quick easy access to awkward areas
  • Hinged joint and lightweight design
  • Easy grab edge on the cleaning pad ensures pad fits tightly on the mop head frame; easy to replace with gloved hands
  • Small pack quantities are optimized for single session use
  • Well-fitted quilted polyester pad ensures effective, even surface coverage, reducing the number of viable and non-viable contaminants and ensuring maximum residue removal
  • Sorbent double layer Quiltec™ sealed-edge pads ensure particles and fibers are minimized
  • Cleaning pads available presaturated with 70% IPA
Note: Cleaning Pads are sold separately (see MEQT0001, MEQT0002, PSME0001). See QuickConnect™ Mop head frames and handles for long handled EasyReach option.

Specifications

Product Type Cleaning Tool
Length (English) 16.5 in.
Sterility Non-sterile
Length (Metric) 42 cm
Autoclavable Autoclavable
Disposable Reusable
For Use With (Equipment) Isolators - rigid, flexible film, half suits (CAI, CACI), Restricted Access Barrier Systems (RABS), Filling Lines, Laminar Air Flow Hoods (LAF), Bio-Safety Cabinets (BSC), Glove Boxes, Incubators
For Use With (Application) Rigid, Flexible Film, Half Suits (CAI, CACI), Restricted Access Barrier Systems (RABS), Filling Lines, Laminar Air Flow Hoods (LAF), Bio-Safety Cabinets (BSC), Glove Boxes, Incubators
Material Stainless Steel
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.