Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Interscience EasySpiral PTFE Filters

Click to view available options
:
EasySpiral PTFE Filters
Description
- PTFE filters for EasySpiral
- Set of 5
- Autoclavable
- 0.2 μm
- For use with GL45 bottle
Specifications
Specifications
For Use With (Equipment) | GL45 Bottle |
Material (Membrane) | PTFE |
Pore Size | 0.2 μm |
Sterility | Non-sterile |
No. per Pack | 5/Pk. |
Type | Filter |
Diameter (Metric) | 25 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction