Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Greiner Bio-One EASYstrainer Cell Strainer, Small, for 1.5 to 15 mL Tubes
GREENER_CHOICE

Catalog No. 07001107 Shop All Greiner Bio-One Products
Change view
Click to view available options
Mesh Size:
20 μm
40 μm
70 μm
100 μm
Color:
Blue
Green
Red
Yellow
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Mesh Size Color
07-001-107 70 μm Blue
07-001-105 20 μm Red
07-001-106 40 μm Green
07-001-108 100 μm Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 07-001-107 Supplier Greiner Bio-One Supplier No. 542170
Add to Cart
Add to Cart

For fast and safe filtration of cell suspensions and primary cell isolates

  • Small diameter
  • Single packed
  • For tubes from 1.5 to 15 mL volume
  • Handle and mantle surface for improved aseptic handling
  • Venting slot for fast filtration, prevents liquid overspill
  • Stackable for sequential filtration in one step
  • Invertible upper part for recovery of retained cells
TRUSTED_SUSTAINABILITY

Specifications

Color Blue
Product Type Cell Strainer
Sterility Sterile
For Use With (Equipment) Tubes, 1.5 to 15 mL
Mesh Size 70 μm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.