Learn More
Description
- Replacement micro ECD liner for Agilent systems.
- Material: Deactivated quartz
- Dimensions: 1.0 mm x 1.25 mm x 39 mm
Specifications
Specifications
| Length (Metric) | 39 mm |
| Packing Material | None |
| Product Type | Fused Silica Liner |
| Description | Agilent-Style (1 x 1.25 x 39 mm) |
| Quantity | 5/Pk. |
| Diameter (Metric) Inner | 1.0 mm |
| Diameter (Metric) Outer | 1.25 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
