Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
BD Eclipse Hypodermic Needles
Shop All BD Diagnostic Systems Products
Click to view available options
Gauge:
18 G
21 G
22 G
23 G
25 G
Length (English):
1 in.
1.25 in.
1.5 in.
Length (Metric):
2.5 cm
3.17 cm
3.8 cm
Product Type:
Hypodermic Needle
Description
No hard surface is required with this needle-based, safety-engineered injection device.
- For use with BD Luer Lok
- Sterile
- Shelf Life: 5 years
Specifications
Specifications
| Product Type | Hypodermic Needle |
| Material | Stainless Steel |
| Sterility | Sterile |
| Actuation | Single-handed |
| Connectors | Luer-Lok |
| Disposable | Single-use |
| For Use With (Application) | Minimize injection pain and patient discomfort with pivoting shielding mechanism, needle-based design facilitates standardization and SKU reduction |
| For Use With (Equipment) | BD Luer-Lok Syringe |
| Gauge | 23 G |
| Hub Material | Polypropylene |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction