Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Eco-Heat Digital Hot Plate Stirrer PROMO



Click to view available options
Temperature (Metric):
Ambient to 280°C
Description
- Digital display temperature and stir speed
- Die-cast aluminum plate with ceramic coating
- Unit dimensions: 8.85 x 6.10 x 3.54 in. (22.5 x 15.5 x 9 cm)
- Aluminum top diameter: 5.31 in. (13.5 cm)
- Maximum Stirring Volume: 2 L (68 oz.)
- Maximum temperature: 280°C
- Maximum speed: 1500 rpm
- Voltage: 115 V, 50/60 Hz
- Power: 300 W
- Accessories: support stand assembly, thermometer/probe holder, temperature probe, PTFE coated stir bar
Specifications
Specifications
Top Plate Material | Ceramic-coated Aluminum |
Voltage | 115 V |
Size | 135 mm dia. |
Temperature (Metric) | Ambient to 280°C |
Type | Stirring Hotplate |
Shape | Round |
Max. Sample Load | 2 L |
Plug Type | US |
No. of Positions | 1 |
Max. Container Size | 2 L |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction