Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

ZING™ Enterprises Eco Parking Sign Handicapped Reserved Parking Placard Hawaii

Catalog No. 18002088
Click to view available options
Material:
Recycled Aluminum

ZING Enterprises Eco Safety sign complies with state laws to designate access to handicap parking spaces.

Features:

  • Highly visible with 3M Engineer Grade Prismatic Reflective Sheeting
  • Meets MUTCD Standards
  • Made from high quality 99% recycled .080 Aluminum (80% Post Consumer) that is UL Validated for recycled content which substantiates material compliance with various green codes, standards, and procurement policies including the LEED Green Building Rating System, IgCC, GSA Advantage, ASHRAE 189.1 and others.
  • Recovered materials also exceed EPA's recommended content levels for signage and are EPA CPG Listed
  • Recycled materials support sustainability initiatives and LEED Certified Building Projects
  • Includes pre-drilled holes for easy mounting
  • Made in the USA.

Certifications

State ADA Compliance, Meets MUTCD Standards

Specifications

Grade Engineer Grade Prismatic
Material Recycled Aluminum
Quantity 1 Ea.
Mounting Type Corner Holes
For Use With (Application) Communication
Height (English) 18 in.
Width (English) 12 in.
Languages English
Dimensions (L x W) 18 x 12 in.
Displayed Text Reserved Parking Placard or Special License Plates Required Maximum Fine $500
Color White
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.