Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

ZING™ Enterprises Eco Parking Sign No Parking Anytime Right Arrow

Catalog No. 18002165
Click to view available options
Grade:
Engineer Grade Prismatic
High Intensity Prismatic

ZING Enterprises Eco Safety Sign is pre-drilled for easy mounting. Available in two grades of reflective sheeting.

3M Engineer Grade Prismatic sheeting

  • Recommended for commercial signs and non-critical traffic signs, such as parking and way-finding signs
  • Meets ASTM Type I specifications
  • Outdoor life expectancy of 5-7 years.

3M High Intensity Prismatic sheeting

  • Highly reflective, and recommended for use in traffic, road, construction, and regulatory signs
  • Meets ASTM Type III and ASTM Type IV specifications
  • Complies with the FHWA Minimum Retroreflectivity standard
  • Outdoor life expectancy is 10 years.

The sign is compliant with MUTCD standards. All Zing signs are made in the USA from recycled materials, and support sustainability initiatives and LEED credits.

Certifications

Meets MUTCD Standards

Specifications

Grade Engineer Grade Prismatic
Material Recycled Aluminum
Quantity 1 Ea.
Mounting Type Corner Holes
For Use With (Application) Communication
Height (English) 18 in.
Width (English) 12 in.
Languages English
Dimensions (L x W) 18 x 12 in.
Displayed Text No Parking Anytime Right Arrow
Color Red on White
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.