Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
ZING™ Enterprises Eco Parking Sign No Parking Anytime Right Arrow
Click to view available options
Grade:
Engineer Grade Prismatic
High Intensity Prismatic
Description
3M Engineer Grade Prismatic sheeting
- Recommended for commercial signs and non-critical traffic signs, such as parking and way-finding signs
- Meets ASTM Type I specifications
- Outdoor life expectancy of 5-7 years.
3M High Intensity Prismatic sheeting
- Highly reflective, and recommended for use in traffic, road, construction, and regulatory signs
- Meets ASTM Type III and ASTM Type IV specifications
- Complies with the FHWA Minimum Retroreflectivity standard
- Outdoor life expectancy is 10 years.
The sign is compliant with MUTCD standards. All Zing signs are made in the USA from recycled materials, and support sustainability initiatives and LEED credits.
Certifications
Meets MUTCD Standards
Specifications
Specifications
Grade | Engineer Grade Prismatic |
Material | Recycled Aluminum |
Quantity | 1 Ea. |
Mounting Type | Corner Holes |
For Use With (Application) | Communication |
Height (English) | 18 in. |
Width (English) | 12 in. |
Languages | English |
Dimensions (L x W) | 18 x 12 in. |
Displayed Text | No Parking Anytime Right Arrow |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction